Beli thermometer food di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Digital Pocket Thermometer
    Mulai

    Rp219.900

    Non Brand Digital Pocket Thermometer
    Deskripsi:
    These industrial and laboratory thermometers have a digital display that reduces reading errors and allows for quick at-a-glance checks. Select thermometers include a folding stem, rotating or flat nonrolling display, a reduced-diameter tip for penetration and faster readings, and a backlit LCD display.
    atribut:
    • UNSPSC: 41112213
    • Accuracy: ±1°C (-20° to 120°C); ±2°C (-50° to -20°C/120° to 200°C); ±3°C (Otherwise)
    • Application: Food Production
    • Auto Power OFF: Yes
    • Backlit: No
    • Digit Height (inch): 0.25
    • Digital Display: Display with 4-Digit LCD - 1/4 in Digit Height
    • Display Height (inch): 0.3
    • Display Size H x W (inch): 0.3x0.75
    • Display Type: LCD
    • Display Width (inch): 0.75
    • Food Safe: Yes
    • Maximum Temperature (°C): 300
    • Maximum Temperature (°F): 572
    • Minimum Temperature (°C): -50
    • Minimum Temperature (°F): -58
    • NSF Rated: No
    • Number of Digits: 4
    • Quick Reading: Yes
    • Resolution (°F/°C): 0.1/0.1
    • Scale Type: Digital
    • Temperature Range (°F/°C): -58 to 572/-50 to 300
    • Temperature Resolution (°C): 0.1
    • Temperature Resolution (°F): 0.1
    • Waterproof: No
  2. GVDA Digital Food Thermometer
    Mulai

    Rp179.900

    GVDA Digital Food Thermometer
    Deskripsi:
    Temukan keakuratan dan kemudahan dalam memasak dengan GVDA GD159 Digital Thermometer. Alat ini merupakan pilihan terbaik untuk mendapatkan suhu yang tepat dalam proses memasak, sehingga Anda dapat menghasilkan hidangan yang sempurna. Dengan layar digital yang mudah dibaca dan desain yang praktis untuk penyimpanan. Dengan alat ini anda dapat dengan cepat dan akurat mengukur suhu makanan Anda.
    atribut:
    • Auto Power OFF: Yes
    • Battery: 1xCR2032
    • Body Material: Sturdy ABS Plastic
    • Display: Large LCD With Backlight, Easy to Read
    • Hanging Hole for Practical Storage: Yes
    • High Accuracy (±°C): 2
    • Instant Temperature Reading Time (s): 2-3
    • Measurement Range (°C): -50 to 300
    • Measurement Range (°F): -58 to 572
    • Min/Max Temperature Reading Storage: Yes
    • Probe Material: Food-Safe 304 Stainless Steel
    • Temperature Units: Celsius & Fahrenheit
  3. TESTO Digital Food Thermometer (Termometer Makanan)
    Mulai

    Rp4.799.900

    TESTO Digital Food Thermometer (Termometer Makanan)
    Deskripsi:
    Temperature measurements are one of the most essential elements of quality control in the food industry. But there are two conditions which have to be met. They have to be fast and they have to be reliable.The testo 108 digital food thermometer ticks the box on both counts. It is fast. It is reliable. And there are added benefits too…Ideal for all sectors of the food industry. From buying to transport, from storage to production and controlProtective softcase and type T thermocouple probe sensor includedSuper fast measurements, super reliable readingsEasy to use with self-explanatory keys and large, easy-to-read display. No need for lengthy instructionsHygienic: softcase and food thermometer/sensor can be easily cleaned under running waterHACCP and EN 13485 compliantAreas of application for the testo 108 digital food thermometerIdeal for use during transport or storage of food, in restaurants, canteen kitchens or system catering: the testo 108 digital food thermometer enables you to integrate your temperature measurements effortlessly into your daily routine while making sure that the quality of your food complies with HACCP regulations. Product Includes: 1 x testo 108 waterproof temperature measuring instrument (TC types T and K), including penetration temperature probe(TC type T), softcase, batteries and calibration protocol.Monitoring product temperatures In the area of food production and meal distribution, the correct heating up and temperature of the food play a crucial role in terms of controlling germ/bacteria generation and reproduction on the food dishes, as well as controlling the consumption temperature. Measurement directly during the production process/or after food preparationEnsuring the necessary temperature: regarding germs/bacteria, but also quality specifications "defined internally”; (e.g. when heating chocolate it must not be heated too much/too quickly) Advantages of testo 108: Ease of operation and useWaterproof instrument and probe (IP67)Conforms to HACCP and EN 13485Can be used universally Temperature check during storage The temperature check measuring task for storage is to ensure that the temperature of goods complies with (statutory) regulations and that the goods can be "safely” accepted and used for consumption (maintaining the cooling chain).For contact measurements, a measurement is normally taken from between the products (carton packaging, frozen foods), and a core temperature is measured. In cases of doubt, a core measurement is of interest. Our frozen food probe 0603 3292 is inserted into the frozen food for this purpose. This refers to both storage in cold storage warehouses/refrigerated transport means and refrigeration for sales counters (e.g. in supermarkets).Advantages of testo 108: Ease of operation and useWaterproof instrument and probe (IP67)Conforms to HACCP and EN 13485Can be used universally Temperature checks in incoming goods The temperature check measuring task in incoming goods is to ensure that the temperature of supplied goods complies with (statutory) regulations and that the goods can be "safely” accepted and used for further processing.Both the temperature between the products and the core temperature of foods can be measured.In most cases, data is entered on a form and documented for subsequent traceability. In addition to the measured value, the date, time and user are noted.If the temperature of the supplied goods complies with statutory regulations, these can be accepted and processed. Advantages of testo 108: Ease of operation and useWaterproof instrument and probe (IP67)Conforms to HACCP and EN 13485Can be used universally
    atribut:
    • Measuring Rate: 0.5 s
    • Operating Temperature (°C): -20 to +60
    • Protection Class: IP67 with TopSafe
    • Standards: EN 13485
    • Battery Life: 2500 h (typical, at 23 °C)
    • Battery Type: 3 AAA micro batteries
    • Dimensions (mm): 140x60x24
    • Display Function: with status line
    • Display Size: one-line
    • Display Type: LCD (Liquid Crystal Display)
    • EU-/EG-guidelines: 2004/108/EG
    • Product Color : White
    • Product/Housing Material: TPE/PC + ABS/PC + ABS + 10% GF
    • Storage Temperature: -30 to +70 °C
    • Weight (g): 210 (incl.battery and Softcase) 154 (incl. battery, without softcase)
  4. CULINART Slicer Mandoline Silicone (Alat Pengiris)
    Mulai

    Rp269.900

    CULINART Slicer Mandoline Silicone (Alat Pengiris)
    Deskripsi:
    Mata pisau tajam yang tahan karatKetebalan pemotongan dapat disesuaikanMemberikan cara mengiris yang lebih mudah dan amanDesain compact yang dapat dilipat dan mudah disimpan
    atribut:
    • BPA Free: Yes
    • Color: Beige Cream
    • Dimensions (cm): 26x12x38
    • Dishwasher Safe: Yes
    • Material: Stainless Steel & Plastic
    • Type: Slicer
  5. Extech Thermometer
    Mulai

    Rp1.099.900

    Extech Thermometer
    Deskripsi:
    The IR200 is ideal for quickly screening individuals for elevated skin temperature. This infrared thermometer has a non-contact design that eliminates the need for replacement probe covers and other supplies. The IR200 is accurate to 0.5°F (0.3°C) with 0.1°F/°C resolution when measuring skin temperatures between 89.6°F to 108.5°F (32.0°C to 42.5°C). Adjustable alarm alerts user visually and audibly when temperature exceeds programmed limit. Optimum measurement distance of 1.9 in. to 5.9 in. (5 to 15 cm). Move the Body/Surface function switch to the Surface position for non-contact surface temperature measurements from 32°F to 140°F (0.0°C to 60.0°C). With a fast response of just 0.5 seconds, users can simply press the trigger and read temperature on the large backlit LCD display. Memory stores up to 32 readings for easy recall. Comes complete with 2 AA (1.5V) batteries and pouch.
  6. UEI TEST INSTRUMENTS Digital Pocket Thermometer
    Mulai

    Rp959.900

    UEI TEST INSTRUMENTS Digital Pocket Thermometer
    Deskripsi:
    NSF-rated digital-pocket thermometers are used in food processing and production, and the food service and hospitality industries where thermometers come in contact with food. Select thermometers have a folding stem, rotating display, reduced-diameter tip for penetration and faster readings, and a backlit LCD display.
    atribut:
    • Auto Power OFF: Yes
    • Brand: UEI TEST INSTRUMENTS
    • Display Type: LCD
    • Food Safe: Yes
    • Includes NIST-Traceable Certificate: No
    • Maximum Temperature (°C): 300
    • Maximum Temperature (°F): 572
    • Minimum Temperature (°C): -50
    • Minimum Temperature (°F): -58
    • Number of Digits: 4
    • Quick Reading: Yes
    • Resolution (°C): 0.1
    • Resolution (°F): 0.1
    • Scale Type: Digital
    • Temperature Range (°C): -50 to 300
    • Temperature Range (°F): -58 to 572
    • Temperature Resolution (°C): 0.1
    • Temperature Resolution (°F): 0.1
  7. Taffware Thermometer Digital Food Kitchen (Pengukur Suhu Makanan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp39.900

    Taffware Thermometer Digital Food Kitchen (Pengukur Suhu Makanan)
    Deskripsi:
    Thermometer ini digunakan untuk mengukur suhu makanan. Cocok digunakan untuk memasak, pembuatan makanan, pemanasan atau pendinginan makanan, serta baik digunakan untuk catering
    atribut:
    • Battery: AG13
    • Length (cm): 24
    • Dimensions (cm): 24, 14.5x0.4 (Stainless Steel measurement dimensions)
    • Display Type: Analog
    • Material: Stainless Steel
    • Temperature Accuracy (°C): ±1
    • Temperature Accuracy (°F): ±1
    • Temperature Measurement Range (°C): -50 to 300
    • Temperature Measurement Range (°F): -50 to 300
  8. TESTO Waterproof Food Thermometer (Termometer Makanan)
    Mulai

    Rp3.799.900

    TESTO Waterproof Food Thermometer (Termometer Makanan)
    Deskripsi:
    A robust metal folding joint, a rubber-coated anti-slip surface, a long and precise temperature sensor - and waterproof into the bargain! The testo 104 food probe thermometer comes with a whole host of practical features and benefits for use in the food industry. The waterproof food thermometer for the food industryTemperature checks play a vital role in quality assurance, cold chain documentation and hygiene regulations. The testo 104 food probe thermometer allows you to carry out quick and easy spot checks during the production, storage and processing of food. The food probe thermometer measures the core temperature of liquid, semi-solid and viscous media.The thermometer’s especially thin but nonetheless rugged sensor tip leaves virtually no trace when inserted. The thermometer can also measure the core temperature of food when the probe has been folded out at an angle of only 30°. This allows you to carry out reliable checks in difficult-to-reach places.The testo 104 can be cleaned under running water when you have finished measuring. The probe’s rugged metal joint allows it to be folded away and kept in its protective case until you need it again.And here’s another practical feature: the testo 104 comes with a set of adhesive color strips which you can attach to the individual meters when more than one of the same model are being used.The testo 104 food probe thermometer is not only HACCP compliant and EN 13485 certified but also splash water protected making it ideal for use in the food sector. Product Includes: 1 x testo 104 food thermometer with folding temperature sensor, user guide, calibration protocol, adhesive color strips, batteries.
    atribut:
    • Measuring Rate: 0.5 s
    • Operating Temperature (°C): -20 to +60
    • Protection Class: IP65
    • Standards: EN 13485
    • Battery Life: 100 h (at +25 °C without display illumination)
    • Battery Type: 2 AAA micro batteries
    • Diameter Probe shaft (mm): 3
    • Diameter Probe shaft tip (mm): 2.3
    • Dimensions (mm): 265x47x20 (Probe folded out) 163x47x20 (probe folded away)
    • Display Lighting: illuminated
    • Display Size: one-line
    • Display Type: LCD (Liquid Crystal Display)
    • EU-/EG-guidelines: 2004/108/EG
    • Futher features: Auto hold, hold, min./max.
    • Length Probe shaft (mm): 102
    • Length Probe shaft tip (mm): 32
    • Product Color : White
    • Product/Housing Material: TPE/PC + ABS/PC + ABS + 10% GF
    • Storage Temperature: -30 to +70 °C
    • Weight (g): 165 (incl. batteries)
  9. TAYLOR Digital Pocket Thermometer
    Mulai

    Rp209.900

    TAYLOR Digital Pocket Thermometer
    Deskripsi:
    NSF-rated digital-pocket thermometers are used in food processing and production, and the food service and hospitality industries where thermometers come in contact with food. Select thermometers have a folding stem, rotating display, reduced-diameter tip for penetration and faster readings, and a backlit LCD display.
    atribut:
    • Backlit: No
    • Body Style: Non-Rolling
    • Brand: TAYLOR
    • Digit Height (inch): 0.4
    • Display Height (inch): 0.4
    • Display Position: Top
    • Display Size HxW (inch): 0.4x0.8
    • Display Type: LCD
    • Display Width (inch): 0.8
    • Folding Stem: No
    • Food Safe: Yes
    • Includes NIST-Traceable Certificate: No
    • Minimum Temperature (°C): -40
    • Minimum Temperature (°F): -40
    • NSF Rated: Yes
    • Number of Digits: 4
    • Pocket Thermometer Style: Top Reading Non-Rolling Style
    • Quick Reading: Yes
    • Resolution (°C): 0.1
    • Resolution (°F): 0.1
    • Scale Type: Digital
    • Standards: NSF
    • Temperature Resolution (°C): 0.1
    • Temperature Resolution (°F): 0.1
  10. TESTO Food Core Thermometer 108-2 (Termometer Makanan)
    Mulai

    Rp4.499.900

    TESTO Food Core Thermometer 108-2 (Termometer Makanan)
    Deskripsi:
    The testo 108-2 is a waterproof thermometer that can quickly and reliably measure food temperatures in food production sites, storage warehouses, etc. Compared to the testo 108, the probe is designed to be less likely to come off, making it suitable for continuous use in wet areas.* We do not deliver to private homes (detached houses / apartments).
  11. dretec Thermometer Cooking with Alarm (Pengukur Suhu Makanan)
    Mulai

    Rp309.900

    dretec Thermometer Cooking with Alarm (Pengukur Suhu Makanan)
    Deskripsi:
    An alarm will notify you of the set temperature. Alarm can be set when the temperature rises/falls
    atribut:
    • Dimensions (WxDxH) (mm): 223x15x34
    • Display unit: 1°C
    • Temperature Display: -50~+300°C
    • Type of Display: LCD digital 6 digits
    • Drip-proof Structure: JIS C 0920 IPX2 equivalent
    • Alarm Ringing Time (s): About 60
  12. Taffware Timer Kitchen Digital Countdown (Pengatur Waktu)
    Mulai

    Rp18.900

    Taffware Timer Kitchen Digital Countdown (Pengatur Waktu)
    Deskripsi:
    Timer masak dapur ini membuat Anda mudah untuk mengontrol timing waktu memasak, membuat bumbu dapur, ataupun memanggang, sehingga masakan dapat diangkat tepat waktu dan dapat dihidangkan dengan sempurna. Terdapat magnet pada bagian stand sehingga dapat ditempel pada permukaan metal dan juga pintu kulkas
    atribut:
    • Dimensions (cm): 5.7x5.3x1.4
    • Battery: 1 x AAA
    • Material: Plastik ABS
  13. Oxford Precision Food Safety Infrared Thermometer
    Mulai

    Rp2.199.900

    Oxford Precision Food Safety Infrared Thermometer
    Deskripsi:
    The IR-95 Food Safety infrared and contact thermometer for surface scans with a probe thermometer and alarm monitoring for internal temperature readings.The Thermometer will measure the surface and inside temperature of an object. It is ideal to be used in the professional food temperature measurement. It is also a handy tool in restaurant and kitchen.FEATURES:- Built-in fold-out probe for measuring internal food temperature.- MIN/MAX temperature display for quick reference.- Small modern housing design.
    atribut:
    • Battery Type: 2 x 1.5C AA
    • Size (mm): 50x67x185
    • Display Type: Backlit LCD
    • Infrared Temperature Range (°C): -40 to 280
    • Additional Features: Response time: Less than 500 ms
    • Includes: Food Safety Infrared Thermometer
    • Infrared Temperature Accuracy (°C): -40 to 20
    • Ingress Protection Rating (IP Rating): 65 - Waterproof
    • Probe Accuracy (°C): 0 to 280
    • Probe Temperature Range (°C): -40 to 230
    • Weight (g): 180
  14. SHINWA Thermometer Bar Type (Termometer Batang)
    61%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp29.900

  15. dretec Digital Timer
    BARU
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

  16. OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp129.900

    OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Display
    atribut:
    • Marketing Authorization Number of KEMENKES RI: AKL 20901906493
    • Temperature Measurement Accuracy (°C): ± 1 (1.8F)
  17. ZOYI Infrared Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    ZOYI Infrared Thermometer
    Deskripsi:
    Termometer Infrared Digital untuk mengukur suhu segala benda padat, cair atau gas. Suhu benda, air, api atau mesin, yang mudah dan sulit dijangkau. Tanpa perlu ditempelkan ke benda sehingga mudah dan praktis dalam penggunaannya.Handheld Digital Laser LCD Display IR Infrared Thermometer Auto Temperature Meter Sensor Gun
    atribut:
    • Emissivity: 0.95 Preset
    • Accuracy (°C): ±1.5
    • D:S Ratio: 12:1
  18. ALDO Mesin Giling Serbaguna
    Mulai

    Rp2.599.900

    ALDO Mesin Giling Serbaguna
    atribut:
    • Voltage (V): 230
  19. FOMAC Cutter Potato Stick Manual (Alat Pemotong Kentang)
    Mulai

    Rp859.900

    FOMAC Cutter Potato Stick Manual (Alat Pemotong Kentang)
    Deskripsi:
    Alat Pemotong Kentang Manual "FOMAC"Alat yang membantu untuk memotong kentang dengan cepat, mudah dan simetris untuk bentuk stik. Mesin dilengkapi dengan 3 buah pemotong berukuran 8*8mm, 10*10mm, 12*12mm. Alat memiliki desain simple dan praktis, bagian bawah alat dilengkapi dengan lubang untuk dipasang baut agar mesin bisa menempel di tempat dan tidak bergeser.
Daftar Harga thermometer food Terbaru November 2026
Non Brand Digital Pocket ThermometerRp219.900
GVDA Digital Food ThermometerRp179.900
TESTO Digital Food Thermometer (Termometer Makanan)Rp4.799.900
CULINART Slicer Mandoline Silicone (Alat Pengiris)Rp269.900
Extech ThermometerRp1.099.900
UEI TEST INSTRUMENTS Digital Pocket ThermometerRp959.900
Taffware Thermometer Digital Food Kitchen (Pengukur Suhu Makanan)Rp39.900
TESTO Waterproof Food Thermometer (Termometer Makanan)Rp3.799.900
TAYLOR Digital Pocket ThermometerRp209.900
TESTO Food Core Thermometer 108-2 (Termometer Makanan)Rp4.499.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait